CHEMICAL-RESISTANT BIB APRON, 16 MIL, 45 IN L, TIE, SERGED SEAM, BLACK
CHEMICAL-RESISTANT BIB APRON, 16 MIL, 45 IN L, TIE, SERGED SEAM, BLACK
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Bib Apron, Length 45 In., Width 35 In., Black, Exterior: 100 Percent SBR Rubber Interior: 100 Percent Polyester, 16 mil Thickness, Ties Closure Type, Raw Seam Style, Size M
Technical Specs
- ItemChemical Resistant Apron
- FDA CompliantNo
- Overall Length45 in
- Seam StyleSerged
- StandardsCPSC CFR 1610
- Waist ClosureTie
- Length TypeKnee
- Apron TypeBib
- Includes GrommetsNo
- Material PerformanceHeavy Duty
- Secondary Flame ResistantanceNo
- Colour Black
- Material Polyester
- Overall Width 35 in
- Size Universal
- Thickness 16 mil
- Back Style Open-Back
- Protection Type Chemical
- Breakaway No
- Includes Sleeves No
- Neck Closure Type Tie
- Anti-Static No
- Country of Origin Colombia
(subject to change)
Alternate Products
-
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$51.03
/ each