!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESIS GLOVES,GREEN/BLUE,XS,PK50

CHEMICAL RESIS GLOVES,GREEN/BLUE,XS,PK50

MICROFLEX

CHEMICAL RESIS GLOVES,GREEN/BLUE,XS,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESIS GLOVES,GREEN/BLUE,XS,PK50

CHEMICAL RESIS GLOVES,GREEN/BLUE,XS,PK50

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $63.83 / PKG of 50

EHC: EHC :
Min Qty 10 = $638.30

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL93-360XSR
  • Mfr. Model # 93-360
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.04 lbs

Technical Specs

  • ItemDisposable Glove
  • ANSI/ISEA Puncture Level0
  • Chemical Glove FeaturesChlorinated
  • Cuff StyleBeaded
  • Glove Colour FamilyGreen
  • Glove Length11 1/5 in
  • Glove PerformanceGeneral Purpose
  • Glove Thickness7.8 mil
  • SeriesMICROFLEX 93-360
  • StandardsASTM D6319, CE 0086, EN 421:2010, EN ISO 21420:2020, EN ISO 374-1:2016 Type A - JKLOPST, EN ISO 374-5:2016, FDA21 CFR 177-2600, EN1149, ASTM D6978
  • Supported / UnsupportedUnsupported
  • EN ISO 374 Chemicals TestedJ - n-Heptane, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, S - Hydroflouric Acid 40%, T - Formaldehyde 37%
  • Glove SizesS/6
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static Yes
  • Colour Blue, Teal
  • EN ISO 374 Chemical Rating Type A - JKLOPST
  • Glove Hand Style Ambidextrous
  • Glove Materials Neoprene, Nitrile
  • Glove Size S
  • Latex-Free Yes
  • Silicone-Free Yes
  • Sterile/Non-Sterile Non-Sterile
  • Triple Layer Yes
  • Glove Features Protection from Harsh Chemicals, Comfort, Tactility, Dexterity, Preventing the Risk of Type I latex Allergies, Textured Fingers, 0.65 AQL
  • Country of Origin Sri Lanka (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list