!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL PROTECTION GLOVES, FLOCK-LINED, BEADED CUFF, SZ M/8.5, 12 IN L/17 MIL THICK, YLW, LATEX

CHEMICAL PROTECTION GLOVES, FLOCK-LINED, BEADED CUFF, SZ M/8.5, 12 IN L/17 MIL THICK, YLW, LATEX

ANSELL

CHEMICAL PROTECTION GLOVES, FLOCK-LINED, BEADED CUFF, SZ M/8.5, 12 IN L/17 MIL THICK, YLW, LATEX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL PROTECTION GLOVES, FLOCK-LINED, BEADED CUFF, SZ M/8.5, 12 IN L/17 MIL THICK, YLW, LATEX

CHEMICAL PROTECTION GLOVES, FLOCK-LINED, BEADED CUFF, SZ M/8.5, 12 IN L/17 MIL THICK, YLW, LATEX

ANSELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2.12 / PAIR

EHC: EHC :
Min Qty 144 = $305.28

Compliance and Restrictions

  • None

This product must be purchased in multiples of 144 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANLG12Y8.5
  • Mfr. Model # 87-089-8.5
  • UNSPSC # 53102500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Product Details

These size medium/8.5 lightweight, chemical protection gloves are made from natural latex rubber and have a reversed lozenge grip design. These flock-lined, yellow gloves have a beaded cuff style for tear resistance and easy donning. They have a length of 12 inches and are 17-mil thick. These unsupported gloves are silicone-free.

Technical Specs

  • ItemChemical Protection Glove
  • Cuff StyleBeaded
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialFlock
  • Glove PerformanceGeneral Purpose
  • Glove Thickness17 mil
  • Silicone-FreeYes
  • Supported / UnsupportedUnsupported
  • Glove Sizes8
  • Colour Yellow
  • Glove Colour Family Yellow
  • Glove Length 12 in
  • Glove Materials Natural Rubber Latex
  • Glove Size 8
  • Latex-Free No
  • Standards ASTM, ANSI, EN
  • Glove Features Tear-Resistant, Easy Donning
  • Country of Origin Malaysia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list