BALL CONE SPRING CHECK VALVE, BALL, INLINE VALVE BODY, BRONZE, ¾ IN PIPE, FNPT X FNPT
BALL CONE SPRING CHECK VALVE, BALL, INLINE VALVE BODY, BRONZE, ¾ IN PIPE, FNPT X FNPT
APOLLO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Ball cone in-line check valves. Offers reliable protection against reverse flow and resistance to chemicals and corrosion. 400 PSIG CWP. 125 PSIG steam rating at 350 degrees F maximum.
Technical Specs
Item - Check Valves Check Valve
Mechanism and Body Design Inline Ball Cone
Pipe or Tube Size 3/4 in
Cracking Pressure 0.5 psi
Seal Material EPDM
Min. Temp. - Valves 33 Degrees F
Max. Steam Pressure - Valves 125 psi WSP
Spring Material Stainless Steel
Length 2 7/8 in
Overall Height 1 5/8 in
Flow Design Single
Body Material - Valves Bronze
Connection Type FNPT x FNPT
Mounting Orientation Horizontal, Vertical
Max. Temp. - Valves 180 Degrees F
Max. Water Pressure - Valves 400 psi
Seat Material RPTFE
Application - Valves General Purpose
Width 2 7/8 in
Standards Canadian Reg. No: 0C11218.5C
Alternate Products
ACCURATE MFD PRODUCTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$26.69
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.27
/ EACH