!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SPRING CHECK VALVE, INLINE VALVE BODY, 2 IN PIPE, SWEAT X SWEAT, BRONZE, SWEAT

SPRING CHECK VALVE, INLINE VALVE BODY, 2 IN PIPE, SWEAT X SWEAT, BRONZE, SWEAT

APPROVED VENDOR

SPRING CHECK VALVE, INLINE VALVE BODY, 2 IN PIPE, SWEAT X SWEAT, BRONZE, SWEAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SPRING CHECK VALVE, INLINE VALVE BODY, 2 IN PIPE, SWEAT X SWEAT, BRONZE, SWEAT

SPRING CHECK VALVE, INLINE VALVE BODY, 2 IN PIPE, SWEAT X SWEAT, BRONZE, SWEAT

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $102.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM6AJZ2
  • Mfr. Model # 6AJZ2
  • UNSPSC # 40141622
  • CATALOGUE PAGE # 1820
  • Shipping Weight 3.4 lbs

Product Details

Spring-actuated valves open and close by liquid flow. Bronze body with type 304 stainless steel spring. Can be mounted vertically (flow up only) or horizontally. Material meets ANSI B2.1, ISO 9002, MSS SP80, and ASTM B584, C89844 standards. Threaded ends meet ANSI B2.11 standards. Sweat ends meet ANSI B16.18 standards. Note: Not for use as a foot valve or reciprocating air compressor service.

Technical Specs

  • Item - Check ValvesCheck Valve
  • Mechanism and Body DesignInline Spring
  • Pipe or Tube Size2 in
  • Cracking Pressure4.3 psi
  • Max. Temp. - Valves250 Degrees F
  • Max. Steam Pressure - ValvesNot Rated
  • Flow - Valves31.0 gpm
  • Length6 1/16 in
  • Overall Height6 5/64 in
  • Flow Design Single
  • Body Material - Valves Bronze
  • Connection Type Sweat x Sweat
  • Mounting Orientation Horizontal, Vertical
  • Max. Water Pressure - Valves 200 psi
  • Spring Material 304 Stainless Steel
  • Application - Valves General Purpose
  • Width 3 3/64 in
  • Standards Meets MSS SP80

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list