SPRING CHECK VALVE, INLINE VALVE BODY, 1¼ IN PIPE, SWEAT X SWEAT, BRONZE
SPRING CHECK VALVE, INLINE VALVE BODY, 1¼ IN PIPE, SWEAT X SWEAT, BRONZE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
Spring-actuated valves open and close by liquid flow. Bronze body with type 304 stainless steel spring. Can be mounted vertically (flow up only) or horizontally. Material meets ANSI B2.1, ISO 9002, MSS SP80, and ASTM B584, C89844 standards. Threaded ends meet ANSI B2.11 standards. Sweat ends meet ANSI B16.18 standards. Note: Not for use as a foot valve or reciprocating air compressor service.
Technical Specs
Item - Check Valves Check Valve
Mechanism and Body Design Inline Spring
Pipe or Tube Size 1 1/4 in
Cracking Pressure 3.5 psi
Max. Temp. - Valves 250 Degrees F
Max. Steam Pressure - Valves Not Rated
Flow - Valves 24.0 gpm
Length 4 31/32 in
Overall Height 4 11/16 in
Flow Design Single
Body Material - Valves Bronze
Connection Type Sweat x Sweat
Mounting Orientation Horizontal, Vertical
Max. Water Pressure - Valves 200 psi
Spring Material 304 Stainless Steel
Application - Valves General Purpose
Width 2 5/32 in
Standards Meets MSS SP80
Country of Origin Indonesia
(subject to change)
Alternate Products
MILWAUKEE VALVE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$153.65
/ each