!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY/CHARGER KIT, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 4 AH, 36 MIN

BATTERY/CHARGER KIT, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 4 AH, 36 MIN

MAKITA

BATTERY/CHARGER KIT, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 4 AH, 36 MIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY/CHARGER KIT, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 4 AH, 36 MIN

BATTERY/CHARGER KIT, 18V, LI-ION, 2-PORTS, RAPID, 120V AC, SIMULTANEOUS, 4 AH, 36 MIN

MAKITA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $425.54 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MKTY00315
  • Mfr. Model # Y-00315
  • UNSPSC # 27112700
  • CATALOGUE PAGE # 248
  • Shipping Weight 5.5 lbs

Product Details

This 120V AC rapid battery and charger kit has dual-ports that simultaneously charges 18V Li-ion batteries of 4 ampere-hour capacity in 36 minute. It features an optimum charging system incorporating three active controls and a digital power display indicating the current charge level. The kit includes two batteries and a charger.

Technical Specs

  • ItemLi-Ion Battery & Dual-Port Rapid Charger Kit
  • Charge Time36 min
  • Number of Ports2
  • For Battery Voltage18V
  • For Battery ChemistryLi-Ion
  • Includes(2) Batteries (MKT196401-9), Charger
  • Tool BrandMakita
  • Battery Capacity 4.0 Ah
  • Battery Capacity Charged in 1-Hour 4.0 Ah
  • Charging Port Voltage 18 V
  • Charger Input Voltage 120V AC
  • For Use With Makita 18V Cordless Tools
  • Features Ideal for purchase with bulk 'Z' tools: Optimum Charging Systemincorporates 3 Active Controls (current, voltage and temperature) that provide an optimal charge and ensures batteries cannot be over-discharged or over-heated during the charging cycle: Central Processing Unit (CPU)in battery communicates with charger to analyze battery and charge according to its unique condition: Digital Power Displayindicates condition of battery and current charge level (-80%, +80%, 100%)
  • Battery Charge Group Dual-Port
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list