!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGING STAND, 6-POSITION, FOR LI-ION/NI-MH POWERED AIR-PURIFYING RESPIRATOR

BATTERY CHARGING STAND, 6-POSITION, FOR LI-ION/NI-MH POWERED AIR-PURIFYING RESPIRATOR

3M

BATTERY CHARGING STAND, 6-POSITION, FOR LI-ION/NI-MH POWERED AIR-PURIFYING RESPIRATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGING STAND, 6-POSITION, FOR LI-ION/NI-MH POWERED AIR-PURIFYING RESPIRATOR

BATTERY CHARGING STAND, 6-POSITION, FOR LI-ION/NI-MH POWERED AIR-PURIFYING RESPIRATOR

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,968.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM35-0099-08N6
  • Mfr. Model # 35-0099-08N6
  • UNSPSC # 46180000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.93 lbs

Product Details

This Adflo wall/table-mounted six-position battery charging stand is suitable for use with a lithium-ion/nickel metal hydride battery of Adflo powered air respirator.

Technical Specs

  • ItemBattery Charger
  • For Use With3M Adflo PAPR, 3M Adflo PAPR Batteries & Charger
  • Battery ChemistryLithium Ion
  • Compatible with Brand3M Adflo
  • FeaturesDocks Up To Six 3M Adflo Powered Air Purifying Respirator Batteries At One Time, The Battery Charging Stand May Be Table Mounted Or Wall Mounted, 3M Adflo Powered Air Purifying Respirator Battery Smart Charger 35-0099-08, For Lithium Ion Battery Must Be Purchased Separately
  • Series Adflo (Powered Air)
  • Standards NIOSH
  • Battery Type Lithium-Ion
  • Compatible with Brand and Series Adflo
  • Intrinsically Safe No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories