!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER, CHARGING, MANUAL, FOR AGM/LEAD ACID/WET CELL, MANUAL ON/OFF

BATTERY CHARGER, CHARGING, MANUAL, FOR AGM/LEAD ACID/WET CELL, MANUAL ON/OFF

ASSOCIATED EQUIP

BATTERY CHARGER, CHARGING, MANUAL, FOR AGM/LEAD ACID/WET CELL, MANUAL ON/OFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER, CHARGING, MANUAL, FOR AGM/LEAD ACID/WET CELL, MANUAL ON/OFF

BATTERY CHARGER, CHARGING, MANUAL, FOR AGM/LEAD ACID/WET CELL, MANUAL ON/OFF

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,273.26 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AEC6065
  • Mfr. Model # 6065
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 445
  • Shipping Weight 40.0 lbs

Product Details

Charges 1 to 10 batteries, in parallel, in less than 24 hours. UL listed. Sixteen charge rates for precise charging. Patented multi-diode rectifier with deep reserve capacity. Use AEC6075 bus bar includes 10 pairs of charging leads.

Technical Specs

  • ItemBattery Charger
  • For Use With Battery TypeAGM, Lead Acid, Wet Cell
  • For Battery Voltage12V DC
  • Maintaining Current @ Voltage30 A @ 14.9V
  • Cable Wire Gauge6.5 AWG
  • Charge TypeManual On/Off
  • Includes(10) Pairs of Charging Lead
  • Input Current7.5 A
  • Overall Depth11 1/2 in
  • Overall Width12 in
  • StandardsUL Listed
  • Charger Style Benchtop
  • Automatic/Manual Manual
  • Charging Current @ Voltage 30 A @ 12V
  • Cable Length 6 1/2 ft
  • Charger Function Charging
  • Housing Material Steel
  • Includes Test Feature Test Feature Not Included
  • Input Voltage 120V AC
  • Overall Height 15 in
  • Power Cord Length 6 1/2 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list