STRUT CHANNEL - SLOTTED, STEEL, PRE-GALVANIZED, 12 GA GAUGE, 5 FT OVERALL L, SILVER
STRUT CHANNEL - SLOTTED, STEEL, PRE-GALVANIZED, 12 GA GAUGE, 5 FT OVERALL L, SILVER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This FS-200 Series strut channel - slotted measures 1 5/8 inch W x 5 feet L x 1 5/8 inch H. It is made of steel with a pre-galvanized finish, and is silver-coloured.
Technical Specs
Item Strut Channel - Slotted
Size 1 5/8 in x 1 5/8 in
Slot Width 9/16 in
Overall Height 1 5/8 in
Material Steel
Hole Size 9/16 in x 1 1/8 in
Hole Spacing 2 in Centre to Centre
Channel Type Slotted
Thickness 3/32 in
Finish Pre-Galvanized
Slot Type Slotted
Slot Length 1 1/8 in
Overall Length 5 ft
Overall Width 1 5/8 in
Gauge 12 ga
Load Capacity 660 lb
Style Single
Slot Spacing 2 in
Colour Silver
Series FS-200
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$62.62
/ EACH
SUPERSTRUT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.52
/ EACH