!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIR FOLDING BEIGE

CHAIR FOLDING BEIGE

APPROVED VENDOR

CHAIR FOLDING BEIGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIR FOLDING BEIGE

CHAIR FOLDING BEIGE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $88.86 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2W957
  • Mfr. Model # 2W957
  • UNSPSC # 56101504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Product Details

Folding Chair, Type Vinyl Extra-Padded, Construction Steel, fabric upholstery, Height 31-1/2 In., Width 18-1/4 In., Depth 20 In., Colour Beige.

Technical Specs

  • ItemFolding Chair
  • Back ColourBeige
  • Back Structural MaterialFabric
  • Folded Depth3 3/8 in
  • Foot MaterialPolypropylene
  • Frame MaterialSteel
  • Includes Foot RailNo Foot Rail
  • Overall Depth20 1/2 in
  • Overall Width18 1/2 in
  • Padding MaterialFoam
  • Product TypeFolding Chair
  • Seat Depth18 in
  • Seat Structural MaterialFabric
  • StackingNot Stackable
  • Structural Material Thickness18 ga
  • Upholstery LocationUpholstered Back, Upholstered Seat
  • Weight Capacity300 lb
  • AssemblyAssembled
  • Includes Assembly ToolsTools Not Included
  • Leg End ShapeCircle
  • RollingNot Rolling
  • Arm Style Armless
  • Back Height 7 1/2 in
  • Back Width 17 in
  • Folding Folding
  • Frame Colour Beige
  • Includes Back Backrest
  • Includes Handle No Handle
  • Overall Height 32 1/4 in
  • Padding Location Padded Seat
  • Padding Thickness 1 3/4 in
  • Seat Colour Beige
  • Seat Height - Maximum 19 1/2 in
  • Seat Width 16 in
  • Structural Material Finish Powder Coated
  • Swiveling Not Swiveling
  • Upholstery Material Fabric
  • Foot Type Glides
  • Ganging Not Gangable
  • Leg End Diameter 7/8 in
  • Number of Leg Braces 2
  • Support Style Frame
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list