CHAINMAIL CUT-RESISTANT GLOVE, S/7, S, WRIST, NYLON, STAINLESS STEEL, WHITE
CHAINMAIL CUT-RESISTANT GLOVE, S/7, S, WRIST, NYLON, STAINLESS STEEL, WHITE
CONDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
These chainmail cut-resistant gloves are size small. Chainmail cut-resistant gloves are worn when handling sharp knives, such as when cutting meat or frozen food in food processing applications. They are generally worn under a disposable glove to help keep hands clean.
Technical Specs
Item Chainmail Cut-Resistant Glove
Cuff Material Nylon
Cuff Colour White
Series Condor
Cuff Length Style Wrist
Sold As Individual
Colour Coding System Yes
Glove Material Stainless Steel
Glove Hand Style Ambidextrous
Size- Alpha S
Size- Numeric 7
Standards EN 1082-1, CE
Country of Origin Germany
(subject to change)
Alternate Products
NIROFLEX USA
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$256.24
/ each