!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAINMAIL CUT-RESISTANT GLOVE, M (8), ELBOW, STAINLESS STEEL, RED

CHAINMAIL CUT-RESISTANT GLOVE, M (8), ELBOW, STAINLESS STEEL, RED

NIROFLEX USA

CHAINMAIL CUT-RESISTANT GLOVE, M (8), ELBOW, STAINLESS STEEL, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAINMAIL CUT-RESISTANT GLOVE, M (8), ELBOW, STAINLESS STEEL, RED

CHAINMAIL CUT-RESISTANT GLOVE, M (8), ELBOW, STAINLESS STEEL, RED

NIROFLEX USA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $558.35 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GUS38XH11
  • Mfr. Model # GU-2515/M
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Product Details

These chainmail cut-resistant gloves are size medium. Chainmail cut-resistant gloves are worn when handling sharp knives, such as when cutting meat or frozen food in food processing applications. They are generally worn under a disposable glove to help keep hands clean.

Technical Specs

  • ItemChainmail Cut-Resistant Glove
  • Cuff MaterialStainless Steel
  • Cuff ColourRed
  • SeriesNiroflex2000
  • Cuff Length StyleElbow
  • Sold AsIndividual
  • Colour Coding System Yes
  • Glove Material Stainless Steel
  • Glove Hand Style Ambidextrous
  • Size- Alpha M
  • Size- Numeric 8
  • Standards USDA, EN-1082, CE, ISO 13999-1
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list