!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN WRENCH, FOR 12 IN OUTSIDE DIA, 36 IN CHAIN L, 64 IN HANDLE L, TEMPERED STEEL

CHAIN WRENCH, FOR 12 IN OUTSIDE DIA, 36 IN CHAIN L, 64 IN HANDLE L, TEMPERED STEEL

ROTHENBERGER

CHAIN WRENCH, FOR 12 IN OUTSIDE DIA, 36 IN CHAIN L, 64 IN HANDLE L, TEMPERED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN WRENCH, FOR 12 IN OUTSIDE DIA, 36 IN CHAIN L, 64 IN HANDLE L, TEMPERED STEEL

CHAIN WRENCH, FOR 12 IN OUTSIDE DIA, 36 IN CHAIN L, 64 IN HANDLE L, TEMPERED STEEL

ROTHENBERGER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,229.23 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ROTS16070247R
  • Mfr. Model # S16070247R
  • UNSPSC # 27111708
  • CATALOGUE PAGE # 387
  • Shipping Weight 59.05 lbs

Product Details

This chain wrench has a length of 64 inch. The alloy steel handle is 64 inches long and it is red.

Technical Specs

  • ItemChain Wrench
  • For Outside Diameter12 in
  • Overall Length64 in
  • Outside Dia. Tubing12 in
  • Handle Length64 in
  • Chain Length36 in
  • Single End/Double EndSingle End
  • Handle Material Alloy Steel
  • Minimum Pipe Diameter 1/8 in
  • Nonsparking Non-Sparking
  • Handle Colour Red
  • Jaw Material Alloy Steel
  • Colour Red
  • Product Type Chain Wrench
  • Country of Origin Spain (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list