CHAIN WRENCH, NATURAL, FOR 5 IN OUTSIDE DIA, 20 1/4 IN CHAIN L, 24 IN HANDLE L, STEEL
CHAIN WRENCH, NATURAL, FOR 5 IN OUTSIDE DIA, 20 1/4 IN CHAIN L, 24 IN HANDLE L, STEEL
WESTWARD
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This chain wrench has a length of 24 inch. The alloy steel handle is 24 inches long and is red. In addition, it is corrosion-resistant, and is not non-magnetic.
Technical Specs
Item Chain Wrench
For Outside Diameter 5 in
Overall Length 24 in
Non-Magnetic Not Non-Magnetic
Chain Width 21/32 in
Outside Dia. Tubing 5 in
Handle Length 24 in
Chain Length 20 1/4 in
Single End/Double End Double End
Product Type Chain Wrench
Handle Material Alloy Steel
Minimum Pipe Diameter 3 in
Nonsparking Non-Sparking
Chain Material Alloy Steel
Corrosion Resistant Corrosion-Resistant
Handle Colour Red
Jaw Material Alloy Steel
Colour Red
Breaking Strength 37 kN
Country of Origin China
(subject to change)
Alternate Products
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$373.29
/ EACH
RIDGID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$217.06
/ EACH