!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN, 200 FT L, CARBON STEEL, 6,600 LB LOAD LIMIT, YELLOW CHROMATED FINISH

CHAIN, 200 FT L, CARBON STEEL, 6,600 LB LOAD LIMIT, YELLOW CHROMATED FINISH

CAMPBELL

CHAIN, 200 FT L, CARBON STEEL, 6,600 LB LOAD LIMIT, YELLOW CHROMATED FINISH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN, 200 FT L, CARBON STEEL, 6,600 LB LOAD LIMIT, YELLOW CHROMATED FINISH

CHAIN, 200 FT L, CARBON STEEL, 6,600 LB LOAD LIMIT, YELLOW CHROMATED FINISH

CAMPBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $8.89 / FOOT

EHC: EHC :
Min Qty 200 = $1,778.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 200 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CMB0510610
  • Mfr. Model # 0510610
  • UNSPSC # 31151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 284.0 lbs

Technical Specs

  • ItemChain
  • MaterialCarbon Steel
  • Working Load Limit6,600 lb
  • Trade Size3/8 in
  • Link Inside Width9/16 in
  • Links per Foot8.8
  • Minimum Operating Temperature-20 Degrees F
  • Material Thickness13/32 in
  • StandardsAISI/ASME, ASTM, NACM
  • Chain Type Transport Chain
  • Lifting Capability Not for Lifting
  • Chain Grade 70
  • Link Inside Length 1 23/64 in
  • Overall Length 200 ft
  • Finish Yellow Chromated
  • Maximum Operating Temperature 400 Degrees F
  • Welding Type Welded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list