!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TWIST CHAIN, 5/64 IN TRADE SIZE, CARBON STEEL, 295 LB WORKING LOAD LIMIT, TWIST, GALVANIZED

TWIST CHAIN, 5/64 IN TRADE SIZE, CARBON STEEL, 295 LB WORKING LOAD LIMIT, TWIST, GALVANIZED

DAYTON

TWIST CHAIN, 5/64 IN TRADE SIZE, CARBON STEEL, 295 LB WORKING LOAD LIMIT, TWIST, GALVANIZED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TWIST CHAIN, 5/64 IN TRADE SIZE, CARBON STEEL, 295 LB WORKING LOAD LIMIT, TWIST, GALVANIZED

TWIST CHAIN, 5/64 IN TRADE SIZE, CARBON STEEL, 295 LB WORKING LOAD LIMIT, TWIST, GALVANIZED

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.57 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1DKG6
  • Mfr. Model # 1DKG6
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Product Details

This twist chain measures 10 feet in length, and has a galvanized finish/coating. It is made out of carbon steel. This twist chain meets the standards for NACM.

Technical Specs

  • ItemTwist Chain
  • MaterialCarbon Steel
  • Working Load Limit295 lb
  • Link Inside Length1 1/8 in
  • Link Inside Width1/4 in
  • Links per Foot10
  • FinishGalvanized
  • Maximum Operating Temperature400 Degrees F
  • Weight per Foot0.17 lb
  • StandardsNACM
  • Chain Type Coil Chain
  • Lifting Capability Not for Lifting
  • Trade Size 2 in
  • Link Type Twist
  • Overall Length 10 ft
  • Includes Hook No Hook Included
  • Minimum Operating Temperature -40 Degrees F
  • Material Thickness 5/64 in
  • Welding Type Welded
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories