!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN, STRAIGHT LINK, GRADE 80, 3500 LB LIMIT, TRADE SIZE 9/32 IN, 40 FT, STEEL/BLACK OXIDE

CHAIN, STRAIGHT LINK, GRADE 80, 3500 LB LIMIT, TRADE SIZE 9/32 IN, 40 FT, STEEL/BLACK OXIDE

DAYTON

CHAIN, STRAIGHT LINK, GRADE 80, 3500 LB LIMIT, TRADE SIZE 9/32 IN, 40 FT, STEEL/BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN, STRAIGHT LINK, GRADE 80, 3500 LB LIMIT, TRADE SIZE 9/32 IN, 40 FT, STEEL/BLACK OXIDE

CHAIN, STRAIGHT LINK, GRADE 80, 3500 LB LIMIT, TRADE SIZE 9/32 IN, 40 FT, STEEL/BLACK OXIDE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.72 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP5WRP9
  • Mfr. Model # 5WRP9
  • UNSPSC # 31151607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 28.6 lbs

Product Details

Made of steel with a black oxide finish, this welded straight link chain has 15 links per foot, is trade size 9/32-inch, and is 40 feet long. It is grade 80, with a working load limit of 3,500 pounds.

Technical Specs

  • ItemStraight Chain
  • Lifting CapabilityFor Lifting
  • Chain Grade80
  • Link Inside Length7/8 in
  • Link Inside Width3/8 in
  • Links per Foot15
  • FinishBlack Oxide
  • Maximum Operating Temperature400 Degrees F
  • Weight per Foot0.74 lb
  • StandardsNACM
  • Material Alloy Steel
  • Working Load Limit 3,500 lb
  • Trade Size 9/32 in
  • Link Type Straight
  • Overall Length 40 ft
  • Includes Hook No Hook Included
  • Minimum Operating Temperature -40 Degrees F
  • Material Thickness 9/32 in
  • Welding Type Welded
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list