!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN, STRAIGHT LINK, GRADE 80, 7100 LB LIMIT, TRADE SIZE 3/8 IN, 20 FT, STEEL/BLACK OXIDE

CHAIN, STRAIGHT LINK, GRADE 80, 7100 LB LIMIT, TRADE SIZE 3/8 IN, 20 FT, STEEL/BLACK OXIDE

DAYTON

CHAIN, STRAIGHT LINK, GRADE 80, 7100 LB LIMIT, TRADE SIZE 3/8 IN, 20 FT, STEEL/BLACK OXIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN, STRAIGHT LINK, GRADE 80, 7100 LB LIMIT, TRADE SIZE 3/8 IN, 20 FT, STEEL/BLACK OXIDE

CHAIN, STRAIGHT LINK, GRADE 80, 7100 LB LIMIT, TRADE SIZE 3/8 IN, 20 FT, STEEL/BLACK OXIDE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $159.19 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP5WRR2
  • Mfr. Model # 5WRR2
  • UNSPSC # 31151607
  • CATALOGUE PAGE # 596
  • Shipping Weight 30.2 lbs

Product Details

Made of steel with a black oxide finish, this welded straight link chain has 13 links per foot, is trade size 3/8-inch, and is 20 feet long. It is grade 80, with a working load limit of 7,100 pounds.

Technical Specs

  • ItemStraight Chain
  • Lifting CapabilityFor Lifting
  • Chain Grade80
  • Link Inside Length1 1/4 in
  • Link Inside Width1/2 in
  • Links per Foot10
  • FinishBlack Oxide
  • Maximum Operating Temperature400 Degrees F
  • Weight per Foot1.5 lb
  • StandardsNACM
  • Material Alloy Steel
  • Working Load Limit 7,100 lb
  • Trade Size 3/8 in
  • Link Type Straight
  • Overall Length 20 ft
  • Includes Hook No Hook Included
  • Minimum Operating Temperature -40 Degrees F
  • Material Thickness 3/8 in
  • Welding Type Welded
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list