!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
NO8 SASH CHAIN TYPE 304 100 FT- PER FT, STAINLESS STEEL

NO8 SASH CHAIN TYPE 304 100 FT- PER FT, STAINLESS STEEL

CAMPBELL

NO8 SASH CHAIN TYPE 304 100 FT- PER FT, STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
NO8 SASH CHAIN TYPE 304 100 FT- PER FT, STAINLESS STEEL

NO8 SASH CHAIN TYPE 304 100 FT- PER FT, STAINLESS STEEL

CAMPBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3.20 / FOOT

EHC: EHC :
Min Qty 100 = $320.00

Compliance and Restrictions

  • None

This product must be purchased in multiples of 100 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CMB089-8014
  • Mfr. Model # 0898014
  • UNSPSC # 31151605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

This chain measures 100 feet in length, and has a polished finish/coating. It is made out of 304 stainless steel. This chain meets the standards for AISI/ASME, ASTM, and NACM.

Technical Specs

  • ItemChain
  • Material304 Stainless Steel
  • Working Load Limit75 lb
  • Link Inside Length35/64 in
  • Overall Length100 ft
  • FinishPolished
  • Maximum Operating Temperature400 Degrees F
  • StandardsAISI/ASME, ASTM, NACM
  • Chain Type Sash Chain
  • Lifting Capability Not for Lifting
  • Trade Size #8
  • Link Type Sash
  • Links per Foot 22
  • Minimum Operating Temperature -20 Degrees F
  • Welding Type Weldless

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories