!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
STRAIGHT CHAIN, 3/16 IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, 800 LB WORKING LOAD LIMIT

STRAIGHT CHAIN, 3/16 IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, 800 LB WORKING LOAD LIMIT

CAMPBELL

STRAIGHT CHAIN, 3/16 IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, 800 LB WORKING LOAD LIMIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
STRAIGHT CHAIN, 3/16 IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, 800 LB WORKING LOAD LIMIT

STRAIGHT CHAIN, 3/16 IN TRADE SIZE, 30 CHAIN GRADE, CARBON STEEL, 800 LB WORKING LOAD LIMIT

CAMPBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $294.51 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CMB014-3326
  • Mfr. Model # 0143326
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.6 lbs

Product Details

This straight chain measures 150 feet in length, and has a zinc-plated finish/coating. It is made out of carbon steel. This straight chain meets the standards for NACM.

Technical Specs

  • ItemStraight Chain
  • MaterialCarbon Steel
  • Working Load Limit800 lb
  • Trade Size3/16 in
  • Link TypeStraight
  • Overall Length150 ft
  • Compatible Fitting Thickness3/16 in
  • FinishZinc-Plated
  • Weight per Foot0.35 lb
  • StandardsNACM
  • Chain Type Proof Coil Chain
  • Lifting Capability Not for Lifting
  • Chain Grade 30
  • Link Inside Length 1 in
  • Link Inside Width 3/8 in
  • Links per Foot 13
  • Includes Hook No Hook Included
  • Material Thickness 13/64 in
  • Welding Type Welded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories