!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN NOSE PLIER, 4 3/4 IN MAX JAW OPENING, 8 IN OVERALL L, 2 1/2 IN JAW L, 1/8 IN TIP W

CHAIN NOSE PLIER, 4 3/4 IN MAX JAW OPENING, 8 IN OVERALL L, 2 1/2 IN JAW L, 1/8 IN TIP W

KNIPEX

CHAIN NOSE PLIER, 4 3/4 IN MAX JAW OPENING, 8 IN OVERALL L, 2 1/2 IN JAW L, 1/8 IN TIP W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN NOSE PLIER, 4 3/4 IN MAX JAW OPENING, 8 IN OVERALL L, 2 1/2 IN JAW L, 1/8 IN TIP W

CHAIN NOSE PLIER, 4 3/4 IN MAX JAW OPENING, 8 IN OVERALL L, 2 1/2 IN JAW L, 1/8 IN TIP W

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $150.66 / EACH

EHC: EHC :
Min Qty 6 = $903.96

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX13828TBKA
  • Mfr. Model # 13 82 8 T BKA
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • ItemChain Nose Plier
  • Nose ShapeFlat
  • ESD-SafeNo
  • Maximum Jaw Opening4 3/4 in
  • Tip Width1/8 in
  • InsulatedNo
  • Voltage RatingNot Rated
  • Cutting Capacities20 to 12 AWG Copper Wire and Aluminum Cables
  • FinishAtramentized (Phosphate Coat)
  • Grip StyleStandard Cushion
  • Handle StyleStandard
  • Includes Wire StripperYes
  • Jaw TextureSerrated
  • Joint TypeSolid
  • StandardsNot Applicable
  • Weight0.628 lb
  • Plier Type Flat Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 8 in
  • Jaw Length 2 1/2 in
  • Additional Tool Functions Crimper, Stripper
  • Non-Sparking No
  • Application Electrical
  • Features Cuts Stranded Wire Up to 9/16 in and Solid Wire Up to 5/32 in
  • For Wire/Cable Type Solid Wire, Stranded Wire
  • Handle Colour Blue
  • Includes Wire Cutter Yes
  • Jaw Opening Type Manual
  • Jaw Width 7/8 in
  • Plier Material Steel
  • Tether Ready Yes
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list