!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN NOSE PLIER, 2⅞ IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¾ IN JAW L, ⅛ IN TIP W

CHAIN NOSE PLIER, 2⅞ IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¾ IN JAW L, ⅛ IN TIP W

KNIPEX

CHAIN NOSE PLIER, 2⅞ IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¾ IN JAW L, ⅛ IN TIP W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHAIN NOSE PLIER, 2⅞ IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¾ IN JAW L, ⅛ IN TIP W

CHAIN NOSE PLIER, 2⅞ IN MAX JAW OPENING, 6¼ IN OVERALL L, 1¾ IN JAW L, ⅛ IN TIP W

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $106.94 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX1302614TBKA
  • Mfr. Model # 13 02 614 T BKA
  • UNSPSC # 27112134
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.381 lbs

Product Details

This chain-nose pliers has a length of 6¼ inch, plus it weighs 0.317 pounds and is not insulated. The handle is multicoloured with an ergonomic style/type. It features forged, oil-hardened in multiple steps, precision cutting edges additionally induction-harden and more. In addition, it has a black atramentized finish, plus it is not non-sparking, and is tether ready. This chain-nose pliers is designed for: bending, cable work, gripping, wire cutter, wire stripper.

Technical Specs

  • ItemChain-Nose Pliers
  • Nose ShapeChain
  • ESD-SafeNot ESD-Safe
  • Maximum Jaw Opening2 7/8 in
  • Tip Width1/8 in
  • InsulatedNot Insulated
  • Voltage RatingNot Rated
  • Cutting Capacities1/16 in (Hard Wire), 3/32 in (Medium-Hard Wire)
  • FinishBlack Atramentized
  • Handle ColourMulticoloured
  • Includes Wire CutterWire Cutter Included
  • Jaw Opening TypeManual
  • Jaw Width1/2 in
  • Plier MaterialSteel
  • Tether ReadyTether Ready
  • Plier Type Chain-Nose Pliers
  • Jaw Bend 0 Degrees
  • Overall Length 6 1/4 in
  • Jaw Length 1 3/4 in
  • Additional Tool Functions Crimper, Cutter, Stripper
  • Non-Sparking Not Non-Sparking
  • Application Bending, Cable Work, Gripping
  • Features Forged, Oil-Hardened in Multiple Steps, Precision Cutting Edges Additionally Induction-Hardened, With Precision Stripping Holes
  • For Wire/Cable Type Hard Wire, Medium-Hard Wire
  • Handle Style Ergonomic
  • Includes Wire Stripper Wire Stripper Included
  • Jaw Texture Serrated
  • Joint Type Solid
  • Steel Type Vanadium Steel
  • Weight 0.317 lb
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list