!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
FOOD GRADE LOAD CHAIN W GREASE & OIL, 6.0 MM, FOR KTOFER2 HOIST

FOOD GRADE LOAD CHAIN W GREASE & OIL, 6.0 MM, FOR KTOFER2 HOIST

KITO

FOOD GRADE LOAD CHAIN W GREASE & OIL, 6.0 MM, FOR KTOFER2 HOIST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
FOOD GRADE LOAD CHAIN W GREASE & OIL, 6.0 MM, FOR KTOFER2 HOIST

FOOD GRADE LOAD CHAIN W GREASE & OIL, 6.0 MM, FOR KTOFER2 HOIST

KITO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.44 / FOOT

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KTOKFER2060
  • Mfr. Model # KFER2060
  • UNSPSC # 31150000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Product Details

This six-millimetre food grade load chain comes with NSF H1 compliant food grade grease and oil, and is for use with a KTOFER2 hoist.

Technical Specs

  • ItemLoad Chain
  • Compatible Load Capacity1/2 tonne
  • Compatible Lift HeightAny
  • Overall Length1 FT
  • Compatible Hoist Type Electric
  • Compatible Series FER
  • Includes NSF H1 Compliant Food Grade Grease and Oil
  • Product Type Chain
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories