!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHAIN AND WIRE ROPE LUBRICNT,425GAL,12PK

CHAIN AND WIRE ROPE LUBRICNT,425GAL,12PK

WALTER SURFACE TECHNOLOGIES

CHAIN AND WIRE ROPE LUBRICNT,425GAL,12PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
New Item
CHAIN AND WIRE ROPE LUBRICNT,425GAL,12PK

CHAIN AND WIRE ROPE LUBRICNT,425GAL,12PK

WALTER SURFACE TECHNOLOGIES

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $83.48 / PKG of 12

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WLTAEMXEP425GDZR
  • Mfr. Model # AEMXEP425GDZ
  • UNSPSC # 15120000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • ItemChain and Wire Rope Lubricants
  • Container Size425 gal
  • Lubricant BasePetroleum
  • Max. Operating Temp.500 Degrees F
  • VOC Content0.7
  • OdorlessNo
  • GHS Flammability RatingFlammable Aerosol (Category 2)
  • StandardsCFIA
  • Operating Temp. Range-40 Degrees to 500 Degrees F
  • Max. Operating Temp. Range451 Degrees to 500 Degrees F
  • Lubricant Brand AEROCHEM
  • Lubricant Container Aerosol Can
  • Min. Operating Temp. -40 Degrees F
  • NSF Rating Not Rated
  • Lubricant Colour Tan
  • Flammability Flammable
  • Flash Point None
  • USDA Certified Biobased Product No
  • Min. Operating Temp. Range -50 Degrees to 0 Degrees F
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • Dangerous Good

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list