!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
5/16IN GR 43 CHAIN HIVIS ORANGE 60 FT

5/16IN GR 43 CHAIN HIVIS ORANGE 60 FT

CAMPBELL

5/16IN GR 43 CHAIN HIVIS ORANGE 60 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
5/16IN GR 43 CHAIN HIVIS ORANGE 60 FT

5/16IN GR 43 CHAIN HIVIS ORANGE 60 FT

CAMPBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $444.08 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CMBHV0184526
  • Mfr. Model # HV0184526
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 72.0 lbs

Product Details

Hi-Vis orange Grade 43 chain. Working load limit 3,900 lbs. Link inside dimensions 1.27 in. x 0.47 in. For use in load binding, towing, logging and other applications requiring high strength. Do not use for overhead lifting.

Technical Specs

  • ItemChain
  • MaterialCarbon Steel
  • Working Load Limit3,900 lb
  • Trade Size5/16 in
  • Link Inside Width15/32 in
  • Links per Foot9.4
  • Minimum Operating Temperature-20 Degrees F
  • Material Thickness21/64 in
  • StandardsAISI/ASME, ASTM, NACM
  • Chain Type High Test Chain
  • Lifting Capability Not for Lifting
  • Chain Grade 43
  • Link Inside Length 1 17/64 in
  • Overall Length 60 ft
  • Finish Polycoat
  • Maximum Operating Temperature 400 Degrees F
  • Welding Type Welded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list