This straight chain measures 20 feet in length, and has a zinc-plated finish/coating. It is made out of carbon steel. This straight chain meets the standards for NACM.
Technical Specs
ItemStraight Chain
MaterialCarbon Steel
Working Load Limit800 lb
Trade Size3/16 in
Link TypeStraight
Overall Length20 ft
Compatible Fitting Thickness3/16 in
FinishZinc-Plated
Weight per Foot0.35 lb
StandardsNACM
Chain TypeProof Coil Chain
Lifting CapabilityNot for Lifting
Chain Grade30
Link Inside Length1 in
Link Inside Width3/8 in
Links per Foot12
Includes HookNo Hook Included
Material Thickness13/64 in
Welding TypeWelded
Country of OriginUnited States
(subject to change)