!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TRIPLE STUD, TIRE CHAIN, S2000 LIGHTWEIGHTS, C/W CAMS, 7 MM, 11.00 X 22.5 IN, ALLOY STEEL

TRIPLE STUD, TIRE CHAIN, S2000 LIGHTWEIGHTS, C/W CAMS, 7 MM, 11.00 X 22.5 IN, ALLOY STEEL

CONTINENTAL

TRIPLE STUD, TIRE CHAIN, S2000 LIGHTWEIGHTS, C/W CAMS, 7 MM, 11.00 X 22.5 IN, ALLOY STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRIPLE STUD, TIRE CHAIN, S2000 LIGHTWEIGHTS, C/W CAMS, 7 MM, 11.00 X 22.5 IN, ALLOY STEEL

TRIPLE STUD, TIRE CHAIN, S2000 LIGHTWEIGHTS, C/W CAMS, 7 MM, 11.00 X 22.5 IN, ALLOY STEEL

CONTINENTAL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $887.71 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CCGTRY495374
  • Mfr. Model # TRY495374
  • UNSPSC # 25172116
  • CATALOGUE PAGE # N/A
  • Shipping Weight 90.2 lbs

Product Details

This transport seven-millimetre, super 2,000 Trygg studded tire chain is complete with cams and is made in Norway. It has deep cased and tempered Grade 80 material and downsized components for 35% weight savings. Its specially hardened alloy steel provides strength and durability that is equal to our eight-millimetre studded truck chains. The chains fit tires measuring 11.00 x 22.5 inches.

Technical Specs

  • ItemTriple Stud
  • MaterialAlloy Steel
  • Compatible Tire Size 10.00 x 20, 11.00 x 22.5, 275/80 x 22.5, 285/75 x 22.5, 285/80 x 22.5
  • Includes Cam
  • Country of Origin Norway (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list