!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
3/16IN GRADE 30 PROOF COIL CHAIN 100 FT, 800 LB WORKING LOAD

3/16IN GRADE 30 PROOF COIL CHAIN 100 FT, 800 LB WORKING LOAD

CAMPBELL

3/16IN GRADE 30 PROOF COIL CHAIN 100 FT, 800 LB WORKING LOAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
3/16IN GRADE 30 PROOF COIL CHAIN 100 FT, 800 LB WORKING LOAD

3/16IN GRADE 30 PROOF COIL CHAIN 100 FT, 800 LB WORKING LOAD

CAMPBELL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $262.65 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # CMB0725027EA
  • Mfr. Model # 0725027
  • UNSPSC # 31151604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.5 lbs

Product Details

This chain measures 100 feet in length, and has a zinc-plated finish/coating. It is made out of carbon steel. This chain meets the standards for AISI/ASME, ASTM, and NACM.

Technical Specs

  • ItemChain
  • MaterialCarbon Steel
  • Working Load Limit800 lb
  • Trade Size3/16 in
  • Link Inside Width11/32 in
  • Links per Foot12.6
  • Minimum Operating Temperature-20 Degrees F
  • Material Thickness13/64 in
  • StandardsAISI/ASME, ASTM, NACM
  • Chain Type Proof Coil Chain
  • Lifting Capability Not for Lifting
  • Chain Grade 30
  • Link Inside Length 61/64 in
  • Overall Length 100 ft
  • Finish Zinc-Plated
  • Maximum Operating Temperature 400 Degrees F
  • Welding Type Welded
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list