!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP,SELF-PRIMING,3 HP,

CENTRIFUGAL PUMP,SELF-PRIMING,3 HP,

DAYTON

CENTRIFUGAL PUMP,SELF-PRIMING,3 HP, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP,SELF-PRIMING,3 HP,

CENTRIFUGAL PUMP,SELF-PRIMING,3 HP,

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $4,193.92 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12N811
  • Mfr. Model # 12N811
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 155.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialStainless Steel
  • Nameplate Voltage208-230/460V AC
  • Flow Rate @ 60 ft of Head (Maximum)42 gpm
  • Compatible Intake Pipe Size3 in
  • Compatible Discharge Pipe Size3 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 10 ft of Head (Maximum)241 gpm
  • Flow Rate @ 20 ft of Head (Maximum)213 gpm
  • Flow Rate @ 50 ft of Head (Maximum)100 gpm
  • PrimingSelf-Priming
  • Best Efficiency Head37 to 51 ft
  • Compatible with Media TypeNon-Flammable Liquids
  • Feet of Head (Minimum)10 ft
  • For Use With Potable SystemsNo
  • Impeller DesignSemi-Open
  • IncludesBuilt In Check Valve, Manual
  • Motor Frame Designation182JM
  • Overall Height12.6 in
  • Overall Width10 in
  • Maximum RPM3,500 RPM
  • Shaft MaterialSteel
  • Solid Diameter (Maximum)0.38 in
  • StandardscULus Listed
  • Phase Three
  • Horsepower 3 hp
  • Flow Rate @ 40 ft of Head (Maximum) 144 gpm
  • Maximum Feet of Head 65 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 241 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 227 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 180 gpm
  • Suction Lift (Maximum) 20 ft
  • Seal Material Carbon, Ceramic, Viton
  • Best Efficiency Flow 99 to 155 gpm
  • Duty Cycle Continuous
  • Minimum Flow Rate 42 gpm
  • Frequency 60 Hz
  • Impeller Material Stainless Steel
  • Manufacturer Warranty Length 1 yr
  • Motor Type 3-Phase
  • Overall Length 26.5 in
  • Pumping Application Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 100 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list