!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP 7.5HP MAX 200F

CENTRIFUGAL PUMP 7.5HP MAX 200F

DAYTON

CENTRIFUGAL PUMP 7.5HP MAX 200F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP 7.5HP MAX 200F

CENTRIFUGAL PUMP 7.5HP MAX 200F

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,007.09 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGG12A076
  • Mfr. Model # 12A076
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 166.7 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialStainless Steel
  • Nameplate Voltage208-230/460V AC
  • Flow Rate @ 80 ft of Head (Maximum)170 gpm
  • Compatible Intake Pipe Size2 1/2 in
  • Compatible Discharge Pipe Size2 in
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Flow Rate @ 100 ft of Head (Maximum)150 gpm
  • PrimingManual
  • Best Efficiency Head102 to 138 ft
  • Compatible with Media TypeNon-Flammable Liquids
  • Duty CycleContinuous
  • Minimum Flow Rate123 gpm
  • Flow Rate @ 90 ft of Head (Maximum)160 gpm
  • Frequency60 Hz
  • Impeller MaterialStainless Steel
  • Maximum Media Temperature200 Degrees F
  • Motor Frame Designation184JM
  • Overall Height13.2 in
  • Overall Width11.4 in
  • Maximum RPM3,450 RPM
  • Shaft MaterialSteel: 316 Stainless Steel
  • Solid Diameter (Maximum)0.35 in
  • StandardsUL Listed (Motor Only)
  • Phase Three
  • Horsepower 7 1/2 hp
  • Flow Rate @ 60 ft of Head (Maximum) 182 gpm
  • Maximum Feet of Head 150 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 182 gpm
  • Flow Rate @ 120 ft of Head (Maximum) 123 gpm
  • Seal Material Carbon, Ceramic, Viton
  • Best Efficiency Flow 110 to 136 gpm
  • Discharge Rotation 90 Degrees Increments
  • Feet of Head (Minimum) 60 ft
  • Flow Rate @ 70 ft of Head (Maximum) 176 gpm
  • For Use With Potable Systems No
  • Impeller Design Closed
  • Manufacturer Warranty Length 1 yr
  • Minimum Media Temperature 40 Degrees F
  • Motor Type 3-Phase
  • Overall Length 21.8 in
  • Pumping Application Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 65 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Carbon, Ceramic, Stainless Steel, Viton
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list