!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 10 HORSEPOWER, 208-230/460V AC, 190 FT MAXIMUM HEAD, 2 1/2 IN, 2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 10 HORSEPOWER, 208-230/460V AC, 190 FT MAXIMUM HEAD, 2 1/2 IN, 2 IN INTAKE/DISCHARGE

DAYTON

CENTRIFUGAL PUMP, 10 HORSEPOWER, 208-230/460V AC, 190 FT MAXIMUM HEAD, 2 1/2 IN, 2 IN INTAKE/DISCHARGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 10 HORSEPOWER, 208-230/460V AC, 190 FT MAXIMUM HEAD, 2 1/2 IN, 2 IN INTAKE/DISCHARGE

CENTRIFUGAL PUMP, 10 HORSEPOWER, 208-230/460V AC, 190 FT MAXIMUM HEAD, 2 1/2 IN, 2 IN INTAKE/DISCHARGE

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,260.53 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM12A079
  • Mfr. Model # 12A079
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 235.9 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Discharge TypeNPT
  • Horsepower10 hp
  • Intake TypeNPT
  • Pump Housing MaterialCast Iron
  • Impeller DesignClosed
  • Maximum Media Temperature180 Degrees F
  • Motor TypeThree-Phase
  • Seal Material304 Stainless Steel, Carbon, Ceramic, NBR Elastomer
  • Solid Diameter (Maximum)0.35 in
  • Best Efficiency Flow147 to 171 gpm
  • Compatible Intake Pipe Size2 1/2 in
  • Duty CycleContinuous
  • Flow Rate @ 120 ft of Head (Maximum)166 gpm
  • Flow Rate @ 160 ft of Head (Maximum)110 gpm
  • Flow Rate @ 80 ft of Head (Maximum)195 gpm
  • For Use With Potable SystemsNot for Use With Potable Systems
  • Motor Frame Designation215JM
  • Overall Length24 in
  • Maximum RPM3,450 RPM
  • Shut Off Pressure (Maximum)82 psi
  • Wetted MaterialBronze, Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Compatible Discharge Pipe Size 2 in
  • Maximum Feet of Head 190 ft
  • Impeller Material Bronze
  • Nameplate Voltage 208-230/460V AC
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase Three
  • Seal Type Mechanical
  • Standards UL Listed (Motor Only)
  • Best Efficiency Head 101 to 138 ft
  • Discharge Rotation 90 Degrees Increments
  • Flow Rate @ 100 ft of Head (Maximum) 183 gpm
  • Flow Rate @ 140 ft of Head (Maximum) 138 gpm
  • Flow Rate @ 180 ft of Head (Maximum) 80 gpm
  • Flow Rate @ 90 ft of Head (Maximum) 189 gpm
  • Minimum Media Temperature 40 Degrees F
  • Overall Height 13.2 in
  • Overall Width 13.1 in
  • Shaft Material 410 Stainless Steel, Steel
  • Specific Gravity (Maximum) 1
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list