!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP,2 HP,3 PH, 208-230

CENTRIFUGAL PUMP,2 HP,3 PH, 208-230

DAYTON

CENTRIFUGAL PUMP,2 HP,3 PH, 208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP,2 HP,3 PH, 208-230

CENTRIFUGAL PUMP,2 HP,3 PH, 208-230

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $895.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZXP8
  • Mfr. Model # 2ZXP8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 57.9 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Flow Rate @ 60 ft of Head (Maximum)Not Applicable
  • Maximum Feet of Head63 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Flow Rate @ 5 ft of Head (Maximum)126 gpm
  • Flow Rate @ 15 ft of Head (Maximum)118 gpm
  • Flow Rate @ 30 ft of Head (Maximum)99 gpm
  • Flow Rate @ 100 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 140 ft of Head (Maximum)Not Applicable
  • Suction Lift (Maximum)6 ft
  • Best Efficiency Head30 to 60 ft
  • Duty CycleContinuous
  • Flow Rate @ 180 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 220 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 260 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 300 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 90 ft of Head (Maximum)Not Applicable
  • Frequency60 Hz
  • Impeller MaterialCast Iron
  • Manufacturer Warranty Length1 yr
  • Motor TypeThree Phase
  • Overall Length16.8 in
  • Maximum RPM3,450 RPM
  • Shaft MaterialStainless Steel
  • Solid Diameter (Maximum)0.38 in
  • StandardscULus Listed
  • Phase Three
  • Horsepower 2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 82 gpm
  • Flow Rate @ 80 ft of Head (Maximum) Not Applicable
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 10 ft of Head (Maximum) 123 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 113 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 61 gpm
  • Flow Rate @ 120 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 160 ft of Head (Maximum) Not Applicable
  • Seal Material Buna-N, Carbon, Ceramic, Stainless Steel
  • Best Efficiency Flow 26 to 99 gpm
  • Flow Rate @ 1 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 200 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 240 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 280 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum) Not Applicable
  • For Use With Potable Systems No
  • Impeller Design Semi-Open
  • Includes Manual
  • Motor Frame Designation 56J
  • Overall Height 9.5 in
  • Overall Width 6.1 in
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 22 psi
  • Specific Gravity (Maximum) 1.1
  • Wetted Material Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list