!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP

CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP

DAYTON

CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP

CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $457.75 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5PXX4
  • Mfr. Model # 5PXX4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.6 lbs

Technical Specs

  • ItemMarine Centrifugal Pump
  • Horsepower1/8 hp
  • Maximum Feet of Head17 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate13 gpm
  • Flow Rate @ 10 ft of Head (Maximum)8 gpm
  • Seal MaterialCarbon, Ceramic, Viton
  • Best Efficiency Flow11 gpm
  • Discharge Rotation180 Degrees Increments
  • Flow Rate @ 1 ft of Head (Maximum)12.6 gpm
  • Impeller MaterialBrass
  • Maximum Media Temperature180 Degrees F
  • Motor Ambient Temperature (Maximum)104 Degrees F
  • Overall Height3.3 in
  • Overall Width4.3 in
  • Maximum RPM5,000 RPM
  • Shaft Material430 Stainless Steel
  • Solid Diameter (Maximum)0.13 in
  • SubmersibleNo
  • Pump Housing Material Brass
  • Nameplate Voltage 12V DC
  • Compatible Intake Pipe Size 3/4 in
  • Compatible Discharge Pipe Size 3/4 in
  • Motor Enclosure Totally Enclosed
  • Flow Rate @ 5 ft of Head (Maximum) 11 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 4 gpm
  • Best Efficiency Head 15 ft
  • Compatible with Media Type Non-Abrasive Liquids, Non-Flammable Liquids
  • Duty Cycle Intermittent
  • Impeller Design Semi-Open
  • Includes Manual
  • Minimum Media Temperature 40 Degrees F
  • Motor Type DC
  • Overall Length 7.1 in
  • Pumping Application Condensate Return, Filtration, Fluid Transfer, Marine Applications and Irrigation
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 10 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Brass, Buna-N, Carbon, Ceramic, Stainless Steel, Viton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list