!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP

CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP

DAYTON

CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP

CENTRIFUGAL PUMP, 12 VDC, 8.5 AMP

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $478.96 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5PXX0
  • Mfr. Model # 5PXX0
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • ItemMarine Centrifugal Pump
  • Horsepower1/8 hp
  • Flow Rate @ 40 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 80 ft of Head (Maximum)Not Applicable
  • Compatible Intake Pipe Size3/4 in
  • Compatible Discharge Pipe Size3/4 in
  • Motor EnclosureTotally Enclosed
  • Flow Rate @ 5 ft of Head (Maximum)11 gpm
  • Flow Rate @ 15 ft of Head (Maximum)4 gpm
  • Flow Rate @ 30 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 100 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 140 ft of Head (Maximum)Not Applicable
  • Seal MaterialCarbon, Ceramic, Viton
  • Best Efficiency Flow11 gpm
  • Duty CycleIntermittent
  • Flow Rate @ 180 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 220 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 260 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 300 ft of Head (Maximum)Not Applicable
  • Flow Rate @ 90 ft of Head (Maximum)Not Applicable
  • Impeller MaterialStainless Steel
  • Maximum Media Temperature180 Degrees F
  • Motor Ambient Temperature (Maximum)104 Degrees F
  • Overall Height3.3 in
  • Overall Width4.3 in
  • Seal TypeMechanical
  • Shut Off Pressure (Maximum)10 psi
  • Specific Gravity (Maximum)1
  • Pump Housing Material Stainless Steel
  • Nameplate Voltage 12V DC
  • Flow Rate @ 60 ft of Head (Maximum) Not Applicable
  • Maximum Feet of Head 17 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 21 gpm
  • Flow Rate @ 10 ft of Head (Maximum) 8 gpm
  • Flow Rate @ 20 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 50 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 120 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 160 ft of Head (Maximum) Not Applicable
  • Best Efficiency Head 15 ft
  • Discharge Rotation 180 Degrees Increments
  • Flow Rate @ 1 ft of Head (Maximum) 12.6 gpm
  • Flow Rate @ 200 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 240 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 280 ft of Head (Maximum) Not Applicable
  • Flow Rate @ 70 ft of Head (Maximum) Not Applicable
  • Impeller Design Semi-Open
  • Includes Manual
  • Minimum Media Temperature 40 Degrees F
  • Motor Type DC
  • Overall Length 7.1 in
  • Maximum RPM 5,000 RPM
  • Shaft Material 430 Stainless Steel
  • Solid Diameter (Maximum) 0.13 in
  • Wetted Material Bronze, Buna-N, Carbon, Ceramic, Stainless Steel, Viton
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list