!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP,1.5 HP,3PH,208-230

CENTRIFUGAL PUMP,1.5 HP,3PH,208-230

DAYTON

CENTRIFUGAL PUMP,1.5 HP,3PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP,1.5 HP,3PH,208-230

CENTRIFUGAL PUMP,1.5 HP,3PH,208-230

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,078.67 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZXN5
  • Mfr. Model # 2ZXN5
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 61.38 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Flow Rate @ 60 ft of Head (Maximum)62 gpm
  • Maximum Feet of Head110 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Flow Rate @ 10 ft of Head (Maximum)94 gpm
  • Flow Rate @ 20 ft of Head (Maximum)90 gpm
  • Flow Rate @ 50 ft of Head (Maximum)71 gpm
  • Best Efficiency Head70 ft
  • Compatible with Media TypeNon-Flammable Liquids
  • Duty CycleContinuous
  • Feet of Head (Minimum)10 ft
  • Flow Rate @ 90 ft of Head (Maximum)32 gpm
  • Frequency60 Hz
  • Impeller MaterialBrass
  • Manufacturer Warranty Length1 yr
  • Minimum Media Temperature40 Degrees F
  • Motor TypeODP
  • Overall Length15.8 in
  • Pumping ApplicationAggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
  • Seal TypeMechanical
  • Shut Off Pressure (Maximum)47 psi
  • Specific Gravity (Maximum)1
  • Wetted MaterialBrass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
  • Phase Three
  • Horsepower 1 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 78 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 43 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/4 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 15 ft of Head (Maximum) 92 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 85 gpm
  • Seal Material Viton
  • Best Efficiency Flow 54 gpm
  • Discharge Rotation 90 Degrees Increments
  • Features Continuous High Pressure Circulation
  • Flow Rate @ 70 ft of Head (Maximum) 54 gpm
  • For Use With Potable Systems No
  • Impeller Design Closed
  • Includes Manual
  • Maximum Media Temperature 200 Degrees F
  • Motor Frame Designation 56J
  • Overall Height 8.9 in
  • Overall Width 8.8 in
  • Maximum RPM 3,450 RPM
  • Shaft Material Stainless Steel
  • Solid Diameter (Maximum) 0.31 in
  • Standards UL Approval in Motor
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories