!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP,1.5 HP,3 PH,208-23

CENTRIFUGAL PUMP,1.5 HP,3 PH,208-23

DAYTON

CENTRIFUGAL PUMP,1.5 HP,3 PH,208-23 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP,1.5 HP,3 PH,208-23

CENTRIFUGAL PUMP,1.5 HP,3 PH,208-23

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $856.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZWP8
  • Mfr. Model # 2ZWP8
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Flow Rate @ 60 ft of Head (Maximum)40 gpm
  • Compatible Intake Pipe Size1 1/2 in
  • Compatible Discharge Pipe Size1 1/4 in
  • Motor EnclosureOpen Dripproof
  • Flow Rate @ 10 ft of Head (Maximum)115 gpm
  • Flow Rate @ 20 ft of Head (Maximum)104 gpm
  • Flow Rate @ 50 ft of Head (Maximum)64 gpm
  • Best Efficiency Head44 ft
  • Compatible with Media TypeNon-Flammable Liquids
  • Duty CycleContinuous
  • Feet of Head (Minimum)10 ft
  • For Use With Potable SystemsNo
  • Impeller DesignSemi-Open
  • IncludesManual
  • Maximum Media Temperature200 Degrees F
  • Motor Frame Designation56J
  • Overall Height6 in
  • Overall Width7.1 in
  • Maximum RPM3,450 RPM
  • Shaft Material304 Stainless Steel
  • Solid Diameter (Maximum)0.5 in
  • StandardscULus Listed
  • Phase Three
  • Horsepower 1 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 81 gpm
  • Maximum Feet of Head 67 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Maximum Flow Rate 115 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 109 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 94 gpm
  • Seal Material Buna-N
  • Best Efficiency Flow 72 gpm
  • Discharge Rotation 90 Degrees Increments
  • Features Continuous High Pressure Circulation
  • Minimum Flow Rate 40 gpm
  • Frequency 60 Hz
  • Impeller Material Cast Iron
  • Manufacturer Warranty Length 1 yr
  • Minimum Media Temperature 40 Degrees F
  • Motor Type 3-Phase
  • Overall Length 14.4 in
  • Pumping Application Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 29 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Buna-N, Carbon, Cast Iron, Ceramic, Stainless Steel
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories