!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP,1/2 HP,3PH,208-230

CENTRIFUGAL PUMP,1/2 HP,3PH,208-230

DAYTON

CENTRIFUGAL PUMP,1/2 HP,3PH,208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP,1/2 HP,3PH,208-230

CENTRIFUGAL PUMP,1/2 HP,3PH,208-230

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $581.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZXJ2
  • Mfr. Model # 2ZXJ2
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.95 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialCast Iron
  • Nameplate Voltage208-230/460V AC
  • Flow Rate @ 60 ft of Head (Maximum)21 gpm
  • Compatible Intake Pipe Size1 1/4 in
  • Compatible Discharge Pipe Size1 in
  • Motor EnclosureOpen Dripproof
  • Flow Rate @ 20 ft of Head (Maximum)39 gpm
  • Flow Rate @ 50 ft of Head (Maximum)28 gpm
  • Best Efficiency Head47 ft
  • Compatible with Media TypeNon-Flammable Liquids
  • Duty CycleContinuous
  • Feet of Head (Minimum)10 ft
  • Frequency60 Hz
  • Impeller MaterialCast Iron
  • Manufacturer Warranty Length1 yr
  • Motor Frame Designation56J
  • Overall Height8.5 in
  • Overall Width7.9 in
  • Maximum RPM3,450 RPM
  • Shaft MaterialStainless Steel
  • Solid Diameter (Maximum)0.31 in
  • StandardsUL Approval in Motor
  • Phase Three
  • Horsepower 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 32 gpm
  • Maximum Feet of Head 70 ft
  • Intake Type NPT
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 42 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 36 gpm
  • Seal Material Viton
  • Best Efficiency Flow 29 gpm
  • Discharge Rotation 90 Degrees Increments
  • Features Continuous High Pressure Circulation and Transfer Non Flammable Liquids
  • Flow Rate @ 70 ft of Head (Maximum) 15 gpm
  • Impeller Design Closed
  • Includes Manual
  • Maximum Media Temperature 200 Degrees F
  • Motor Type ODP
  • Overall Length 14.7 in
  • Pumping Application Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 35 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories