!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP,1 1/2 HP, 3 PH,230

CENTRIFUGAL PUMP,1 1/2 HP, 3 PH,230

DAYTON

CENTRIFUGAL PUMP,1 1/2 HP, 3 PH,230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP,1 1/2 HP, 3 PH,230

CENTRIFUGAL PUMP,1 1/2 HP, 3 PH,230

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,575.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM2ZXT4
  • Mfr. Model # 2ZXT4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.75 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialStainless Steel
  • Nameplate Voltage208-230/460V AC
  • Maximum Feet of Head50 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate95 gpm
  • Flow Rate @ 10 ft of Head (Maximum)91 gpm
  • Flow Rate @ 20 ft of Head (Maximum)79 gpm
  • Flow Rate @ 50 ft of Head (Maximum)7 gpm
  • PrimingSelf-Priming
  • Best Efficiency Head25 to 45 ft
  • Compatible with Media TypeWater
  • Minimum Flow Rate7 gpm
  • Frequency60 Hz
  • Impeller MaterialStainless Steel
  • Manufacturer Warranty Length1 yr
  • Motor TypeThree Phase
  • Overall Length16.2 in
  • Maximum RPM3,450 RPM
  • Shaft MaterialStainless Steel
  • Solid Diameter (Maximum)0.38 in
  • Wetted MaterialCarbon, Ceramic, Stainless Steel, Viton
  • Phase Three
  • Horsepower 1 1/2 hp
  • Flow Rate @ 40 ft of Head (Maximum) 48 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Flow Rate @ 5 ft of Head (Maximum) 95 gpm
  • Flow Rate @ 15 ft of Head (Maximum) 85 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 66 gpm
  • Suction Lift (Maximum) 6 ft
  • Seal Material Carbon, Ceramic, Stainless Steel, Viton
  • Best Efficiency Flow 28 to 73 gpm
  • Duty Cycle Continuous
  • For Use With Potable Systems No
  • Impeller Design Closed
  • Includes Manual
  • Motor Frame Designation 56J
  • Overall Height 9.5 in
  • Overall Width 6.1 in
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 22 psi
  • Specific Gravity (Maximum) 1.3
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories