Mise à niveau du navigateur recommandée: Améliorez votre expérience Grainger.ca en mettant à niveau votre navigateur vers Edge ou Chrome. En savoir plus sur nos navigateurs pris en charge.
Centre punch with round shanks has hardened points and tempered heads to prevent fracture. Length 5 inches, diameter at top of tapered point is 1/4 inch and body diameter 7/16 inch.
Spécifications techniques
ItemCentre Punch
Punch TypeCentre Punch
Tip TypePoint
Shank Diameter7/16 in
Hole Diameter1/4 in
Container TypeBox
Includes Striking CapStriking Cap Not Included
Includes HandguardHandguard Not Included
Includes HandleHandle Not Included
Heat-TreatedHeat-Treated
MaterialSteel
AutomaticNot Automatic
Tip Size1/4 in
Shank ShapeRound
Grip StyleKnurled
Overall Length5 in
Material ApplicationsMetal, Plastic, Wood
Measurement TypeSAE
Taper Length1 3/4 in
FeaturesPrecision Centred Tips for Accuracy, the Points are Ground At the Proper Angle to Give Maximum Service
InsulatedNot Insulated
Pays d’origineUnited States
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
: $13.64
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
: $15.52
/ each
Droit de manutention écologique:
Droit de manutention écologique
: