CENTRE PUNCH, 1/4 IN SHANK DIAMETER, 4 IN OVERALL L, POINT, CENTRE PUNCH
CENTRE PUNCH, 1/4 IN SHANK DIAMETER, 4 IN OVERALL L, POINT, CENTRE PUNCH
DASCO PRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This centre punch has a length of four inches. It features precision ground point. In addition, it is made of steel.
Technical Specs
- ItemCentre Punch
- Tip TypePoint
- Overall Length4 in
- Includes HandleHandle Not Included
- Heat-TreatedHeat-Treated
- Punch Type Centre Punch
- Shank Diameter 1/4 in
- Includes Handguard Handguard Not Included
- Features Precision Ground Point
- Material Steel
- Country of Origin United States
(subject to change)
Alternate Products
-
DASCO PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.18
/ EACH
-
DASCO PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.45
/ EACH
-
DASCO PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$6.40
/ EACH
Related Products
-
DASCO PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.74
/ EACH
-
DASCO PRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$42.32
/ EACH