CENTER FOLDING BLOW MOLD TABLE
CENTER FOLDING BLOW MOLD TABLE
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
High-density, scratch-and dent-resistant polyethylene. Sturdy upper crossbar and steel tube legs. Use quarter round and cresent tables for conference and buffet uses. Bifold tables with handle for easy handling and storage.
Technical Specs
Item Bifold Table
Shape Rectangle
Length 30"
Tabletop Colour Family White
Frame Colour Gray
Frame Material Steel
Edge Type Bullnose
Table Material Blow Molded Polyethylene
Load Rating 600 lbs.
Surface Material Blow Molded Polyethylene
Width 96"
Height 29-1/4"
Tabletop Colour White
Assembled/Unassembled Assembled
Edge Colour White
Leg Type Wishbone
Top Thickness 2"
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$269.94
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$91.28
/ each