!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CEMA LABEL, VINYL, ADHESIVE, 2½X5 IN, 0.004 IN THICK, 5 PK, EQUIPMENT STARTS AUTOMATICALLY CAN CAUSE SEVERE INJURY KE...

CEMA LABEL, VINYL, ADHESIVE, 2½X5 IN, 0.004 IN THICK, 5 PK, EQUIPMENT STARTS AUTOMATICALLY CAN CAUSE SEVERE INJURY KE...

ACCUFORM SIGNS

CEMA LABEL, VINYL, ADHESIVE, 2½X5 IN, 0.004 IN THICK, 5 PK, EQUIPMENT STARTS AUTOMATICALLY CAN CAUSE SEVERE INJURY KE... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEMA LABEL, VINYL, ADHESIVE, 2½X5 IN, 0.004 IN THICK, 5 PK, EQUIPMENT STARTS AUTOMATICALLY CAN CAUSE SEVERE INJURY KE...

CEMA LABEL, VINYL, ADHESIVE, 2½X5 IN, 0.004 IN THICK, 5 PK, EQUIPMENT STARTS AUTOMATICALLY CAN CAUSE SEVERE INJURY KE...

ACCUFORM SIGNS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $19.15 / pkg. of 5

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ACFLECN362
  • Mfr. Model # LECN362
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • ItemCEMA Label
  • Adhesive StylePermanent
  • ANSI 969 CompliantNot ANSI 969 Compliant
  • Anti-Slip SurfaceNo Anti-Slip Surface
  • Chemical ResistantNot Chemical-Resistant
  • Depth1/16 in
  • Graffiti ResistantNot Graffiti-Resistant
  • Includes Mounting HardwareMounting Hardware Not Included
  • Material PropertiesFlexible
  • Metal DetectableNot Metal Detectable
  • Minimum Service Temperature-40 Degrees F
  • Mounting PatternNo Mounting Holes
  • OSHA RegulationsOSHA 1926.555(a)(6), OSHA 29 CFR 1910.145
  • Package Quantity5
  • Product TypeCEMA Label
  • Retroreflective GradeNot Retroreflective
  • Sign HeaderWarning
  • Sign Header StyleSymbol, Text
  • Sign LegendEquipment Starts Automatically Can Cause Severe Injury Keep Away
  • Sign Legend StyleSymbol and Text
  • Sign MaterialVinyl
  • Sign Mounting LocationWall
  • Sign ShapeHorizontal Rectangle
  • StandardsOSHA 1926.555(a)(6), OSHA 29 CFR 1910.145, ANSI Z535, CEMA 201
  • UV ResistantNot UV-Resistant
  • Write on SurfaceNo Write-On Surface
  • ADA Compliant Not ADA Compliant
  • Adhesive Type Acrylic
  • ANSI Standards ANSI Z535
  • Average Outdoor Durability 2 yr
  • Corrosion Resistant Not Corrosion-Resistant
  • Glow-in-the-Dark Not Glow In The Dark
  • Height 2 1/2 in
  • Indoor/Outdoor Usage Indoor Only
  • Maximum Service Temperature 176 Degrees F
  • Minimum Application Temperature -40 Degrees F
  • Mirror Print Not Mirror Print
  • Number of Printed Sides 1
  • Outdoor Life Expectancy Not Outdoor Rated
  • Printed Language English
  • Protective Coating No Protective Coating
  • Sign Format ANSI/OSHA Format
  • Sign Header Background Colour Orange
  • Sign Header Text Colour Black
  • Sign Legend Background Colour Black, White
  • Sign Legend Text Colour Black, White
  • Sign Material Group Flexible Plastic
  • Sign Mounting Style Adhesive
  • Sign Topic Conveyor
  • Thickness 0.004 in
  • Width 5 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list