!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CEILING TILE LEAK DIVERTER W HOSE 25 FT L/6 CLIPS, WHITE, 2 X 2 FT, PE

CEILING TILE LEAK DIVERTER W HOSE 25 FT L/6 CLIPS, WHITE, 2 X 2 FT, PE

PIG

CEILING TILE LEAK DIVERTER W HOSE 25 FT L/6 CLIPS, WHITE, 2 X 2 FT, PE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CEILING TILE LEAK DIVERTER W HOSE 25 FT L/6 CLIPS, WHITE, 2 X 2 FT, PE

CEILING TILE LEAK DIVERTER W HOSE 25 FT L/6 CLIPS, WHITE, 2 X 2 FT, PE

PIG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $310.29 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PIGTLS366
  • Mfr. Model # TLS366
  • UNSPSC # 24141506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Product Details

This ceiling tile leak diverter is white, made of polyethylene, and measures 2 x 2 feet. It has a frame installation design with a net weight of six pounds, and includes a 25-foot long hose and six ceiling clips.

Technical Specs

  • ItemDrop-Ceiling Leak Diversion System
  • Diverter MaterialPolystyrene
  • Drainage Rate0.2 gpm
  • Includes2 ft L x 2 ft W Leak Diverter, 25 ft L Drainage Hose, (6) Ceiling Clips
  • Leak Diverter Hose IncludedYes
  • Leak Diverter Mounting StyleClips
  • Length of Hose Included25 ft
  • Number of Clips Included6
  • SeriesTLS
  • Thread Size3/4 in
  • Diverter Colour White
  • Diverter Type Ceiling Leak Diverter
  • Fabric Weight 6 lb
  • Leak Diverter Application Ceiling
  • Leak Diverter Length 2 ft
  • Leak Diverter Width 2 ft
  • Net Weight 6 lb
  • Number of Leak Diverters Included 1
  • Shape Square
  • Thread Type GHT
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list