CEILING SQUEEGEE,16 IN W,STRAIGHT
CEILING SQUEEGEE,16 IN W,STRAIGHT
VIKAN
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
CEILING SQUEEGEE, 1 BLADE COUNT, THREADED, 16 IN BLADE W, TPE RUBBER, STRAIGHT, BLUE
Technical Specs
- ItemCeiling Squeegee
- Includes HandleNo
- Connection Thread TypeEuropean
- Blade MaterialTPE Rubber
- FDA CompliantYes
- ApplicationCeiling, Pipe
- Colour Coding SystemYes
- Frame MaterialPolypropylene
- IncludesDrain Holes
- StandardsFDA Compliant, Halal and Kosher Compliant, REACH Regulation (EC) 1907/2006, UK 2019 No. 704 Compliant
- Blade Count 1
- Connection Type Threaded
- Blade Width 16 in
- Blade Shape Straight
- Product Type Ceiling Squeegee
- Colour Blue
- Frame Depth 3 in
- Frame Width 16 in
- Resistance Properties Chemical Resistant
- Country of Origin Denmark
(subject to change)
Related Products
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$157.44
/ EACH
-
VIKAN
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$147.66
/ EACH