!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CORROSION RESISTANT INDUSTRIAL FAN, 36½ IN BLADE DIAMETER, VARIABLE SPEEDS, 10,303 CFM

CORROSION RESISTANT INDUSTRIAL FAN, 36½ IN BLADE DIAMETER, VARIABLE SPEEDS, 10,303 CFM

AIR EYE

CORROSION RESISTANT INDUSTRIAL FAN, 36½ IN BLADE DIAMETER, VARIABLE SPEEDS, 10,303 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CORROSION RESISTANT INDUSTRIAL FAN, 36½ IN BLADE DIAMETER, VARIABLE SPEEDS, 10,303 CFM

CORROSION RESISTANT INDUSTRIAL FAN, 36½ IN BLADE DIAMETER, VARIABLE SPEEDS, 10,303 CFM

AIR EYE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $3,266.71 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BAFFAE13601L11S34
  • Mfr. Model # F-AE1-3601L11S34
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1838
  • Shipping Weight 139.0 lbs

Product Details

This industrial fan includes controller and mount, and is made of steel. It is black/yellow, features occupancy sensor, precision-balanced for smooth performance, superior protection from dust/water and measures 81 inch height, 21½ inch depth, 36 inch length, with a 18-foot cord. This fan has one phase, is 120 volts AC, is mobile mount with wheels mountable, variable speeds, a powder coated finish, is direct drive, 10,303 cfm air flow, 9.7A, 72 dBA, 50/60 Hz, and 20 inch diameter, and 2/3 HP.

Technical Specs

  • ItemIndustrial Fan
  • Wheeled BaseMobile
  • Watts711
  • Voltage120V AC
  • Air Flow10,303 cfm
  • RPM950
  • Fan Mounting LocationMobile Mount with Wheels
  • Air Velocity @ 20 Ft.588 fpm
  • Air Velocity @ 60 Ft.277 fpm
  • Assembly RequiredAssembly Required
  • Max. Ambient Temp.104 Degrees F
  • Motor DesignECM
  • Motor TypeBrushless DC (ECM)
  • Fan Cord Length18 ft
  • Depth21 1/2 in
  • Blade MaterialGalvalume
  • Fan Housing MaterialSteel
  • Guard MaterialSteel
  • Housing Finish - FansPowder Coated
  • Length36 in
  • Fan Accessory MaterialSteel
  • IncludesController, Mount
  • Environmental ApplicationsIndustrial
  • Blade Diameter 36 1/2 in
  • Oscillation Non-Oscillating
  • Number of Speeds Variable
  • Phase 1
  • Motor HP 2/3 hp
  • Amps 9.7 A
  • Air Velocity @ 10 Ft. 950 fpm
  • Air Velocity @ 40 Ft. 371 fpm
  • Air Velocity @ 80 Ft. 224 fpm
  • Sound Level 72 dBA
  • Hz 50/60 Hz
  • Motor Enclosure Totally Enclosed Air Over
  • Fan Power Source Plug-In
  • Height 81 in
  • Number of Blades 3
  • Fan Blade Colour Yellow
  • Colour Black, Yellow
  • Wire Guard Finish Powder Coated
  • Max. Mounting Height 0.14 ft
  • Drive Type Direct Drive
  • Standards CE Certified, cETLus Listed, UK CA Certified
  • Battery Operated - Fans Not Battery Operated
  • Product Type Standard-Duty Industrial Fan
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories