!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CBLE PYTHOON 6 FTX3/8IN DIA KA RANDOMKEY

CBLE PYTHOON 6 FTX3/8IN DIA KA RANDOMKEY

MASTER LOCK

CBLE PYTHOON 6 FTX3/8IN DIA KA RANDOMKEY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CBLE PYTHOON 6 FTX3/8IN DIA KA RANDOMKEY

CBLE PYTHOON 6 FTX3/8IN DIA KA RANDOMKEY

MASTER LOCK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $65.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MST8413KA
  • Mfr. Model # 8413KA
  • UNSPSC # 46171502
  • CATALOGUE PAGE # 1045
  • Shipping Weight 1.56 lbs

Technical Specs

  • ItemCable Lock
  • Cable Lock TypeFixed Length Cable Locks
  • Cable Diameter3/8 in
  • Cable MaterialBraided Steel
  • KeyingKeyed Alike
  • Weather ResistantYes
  • Cable ColourBlack
  • EnvironmentIndoor/Outdoor
  • Lock Body ShapeOval
  • Locking Style Keyed
  • Cable Coating Vinyl
  • Cable Length 6 ft
  • Key Code 8413
  • Lock Brand MASTER LOCK
  • Body Colour Black
  • Number of Keys 2
  • Lock Body Material Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list