!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WINCH CABLE, 90 FT LINE L, ⅜ IN LINE DIAMETER, GALVANIZED STEEL

WINCH CABLE, 90 FT LINE L, ⅜ IN LINE DIAMETER, GALVANIZED STEEL

DAYTON

WINCH CABLE, 90 FT LINE L, ⅜ IN LINE DIAMETER, GALVANIZED STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WINCH CABLE, 90 FT LINE L, ⅜ IN LINE DIAMETER, GALVANIZED STEEL

WINCH CABLE, 90 FT LINE L, ⅜ IN LINE DIAMETER, GALVANIZED STEEL

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $126.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM1DLH7
  • Mfr. Model # 1DLH7
  • UNSPSC # 31151705
  • CATALOGUE PAGE # 601
  • Shipping Weight 22.2 lbs

Product Details

Galvanized steel winch cable. For use on manual and electric winches. Includes heavy-duty thimble eye, swaged loop, zinc-plated hook, and safety latch.

Technical Specs

  • ItemWinch Cable
  • Cord Diameter3/8 in
  • Cord MaterialGalvanized Steel
  • IncludesSafety Latch Hook, Swagged Loop, Thimble Eye
  • Maximum Load Capacity2,880 lb
  • For Use WithWinches
  • StandardsRR-W-410D, ASTM A-90 SAE J-684C and ANSI B30-10
  • Product Type Winch Cable
  • Cord Length 90 ft
  • Operation Lifting, Pulling
  • Colour Silver
  • Cord Type Cable
  • Number of Strands 7 x 19

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list