!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CB POWERED LIFT, TWO DRUM

CB POWERED LIFT, TWO DRUM

VESTIL

CB POWERED LIFT, TWO DRUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CB POWERED LIFT, TWO DRUM

CB POWERED LIFT, TWO DRUM

VESTIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23,271.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # VESSCB62DDC
  • Mfr. Model # S-CB-62-DDC
  • UNSPSC # 24101903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1847.0 lbs

Technical Specs

  • ItemPowered Lift
  • For Container TypeDrums
  • For Drum MaterialFibre, Plastic, Steel
  • Operating Voltage12V DC
  • Overall Length76 in
  • Vertical Lift62 in
  • For Number of Drums1
  • Housing ColourYellow
  • Rear Wheel Diameter10 in
  • Dispensing Height 62 in
  • For Drum Capacity 30 gal, 55 gal
  • Number of Grip Points 2
  • Overall Height 78 in
  • Overall Width 33 in
  • Weight Capacity 1,000 lb
  • Front Wheel Diameter 6 1/4 in
  • Housing Material Steel
  • Includes Battery Battery Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list