!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAT CURTAINS, GROMMETS, ROT/MILDEW/WATER RESISTANT, YLW/TAN, 100 FT X 44 IN, CANVAS, BRASS

CAT CURTAINS, GROMMETS, ROT/MILDEW/WATER RESISTANT, YLW/TAN, 100 FT X 44 IN, CANVAS, BRASS

NORSEMAN

CAT CURTAINS, GROMMETS, ROT/MILDEW/WATER RESISTANT, YLW/TAN, 100 FT X 44 IN, CANVAS, BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAT CURTAINS, GROMMETS, ROT/MILDEW/WATER RESISTANT, YLW/TAN, 100 FT X 44 IN, CANVAS, BRASS

CAT CURTAINS, GROMMETS, ROT/MILDEW/WATER RESISTANT, YLW/TAN, 100 FT X 44 IN, CANVAS, BRASS

NORSEMAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,123.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # NWT386880EA
  • Mfr. Model # 386880
  • UNSPSC # 24141506
  • CATALOGUE PAGE # 514
  • Shipping Weight 50.0 lbs

Product Details

These cat curtains are yellow and tan. The curtains are used as winter fronts, belly tarps, and to surround engines, effectively trapping heat in. They are made of canvas and have brass grommets every two feet on two sides. They measure 100 feet x 44 inches, and are rot-, mildew-, and water-resistant.

Technical Specs

  • ItemCat Curtain
  • ColourTan, Yellow
  • ApplicationBelly Tarps and to Surround Engines to Trap Heat In, Used as Winter Fronts
  • Size100 ft L x 44 in W
  • Material Canvas
  • Features Brass Grommets (Every 2 ft on 2 Sides), Rot/Mildew and Water Resistant
  • Includes Canvas With Brass Grommets
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list